Variable Frequency Drive, Black/Green

  • Mfr # ATV930C25N4C
  • Zoro # G513302322
product price: 
$
36,538.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C25N4C
Zoro #
G513302322
UPC #
3606481154767
Country of Origin
China
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Input Voltage
480V AC
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Method
Local and Remote
Input Frequency
60/50 Hz
Enclosure
Open
Item
Variable Frequency Drive
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Frequency Range
599 Hz
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Number of Inputs
(10) Digital, (3) Analog
Input Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
No
Output Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Application
Industrial
Series
ATV930
Input Type
Analog, Digital
Color
Black/Green
Maximum Output Current
481 A
Style
Compact
Maximum Output Power
400 hp
Enclosure Rating
IP21
Number of Inputs - Digital
10
Output Frequency - Minimum
599 Hz
Output Frequency - Maximum
599 Hz
Number of Outputs - Analog
2
Bypass Design
No Bypass
Number of Outputs - Digital
2
Input Phase
Three
Includes Ethernet Port
Yes
Includes Brake Chopper
No
Line Contactor Design
With Line Contactor
Output Phase
Three
IP Rating
IP21
Output Horsepower
400 hp
Output Current - Maximum
481 A
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
15 in
Overall Width
23 1/2 in
Overall Height
47 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 400 hp, Maximum Output Current 481 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews