Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U22M2B
  • Zoro # G5933693

product price: 
$
646.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
For Use With
three-phase Asynchronous, Synchronous Motors
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Torque @ 1 Hz
1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U22M2B
Zoro #
G5933693
UPC #
785901850625
Country of Origin
Indonesia

Dimensions

Depth
9.65 in
Width
2.36 in
Height
12.8 in
Overall Width
2 3/8 in
Overall Height
12 3/4 in
Overall Depth
9 5/8 in

Details

With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
For Use With
three-phase Asynchronous, Synchronous Motors
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Torque @ 1 Hz
1.5
Max. HP
3 hp
Output Phase AC
Three
Control Method
Keypad, Remote, Terminal, Network
With Bypass / No Bypass
No Bypass
Input Voltage
240V AC
Output Voltage
240V AC
Output Frequency Range
0.1 to 599 Hz
Display Type
LED
Enclosure
Open
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Starting Torque
1.5
Input Frequency
60/50 Hz
Max. Output Amps
11 A
Input Phase AC
Single
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Adjustable Acceleration Time
0 to 6,000 sec
Key Pad Lockout
Yes
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Item
Variable Frequency Drive
Dynamic Braking
No
Adjustable Deceleration Time
0 to 6,000 sec
Control Type
Keypad, Remote, Terminal, Network
Application
Complex machines
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(1) Analog; (3) Discrete
Ethernet Port Included
No
Input Type
Analog, Digital
Number of Inputs
(3) Analog; (7) Discrete
Maximum Output Power
3 hp
Enclosure Rating
NEMA 1
Input Voltage Range
170 to 264V AC
Series
Altivar 320
Style
Book
Maximum Output Current
11 A
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
Yes
Color
Black
Output Type
Analog
Output Horsepower
3 hp
Output Frequency - Minimum
599 Hz
Output Current - Maximum
11 A
IP Rating
IP20
Keypad Lockout
Yes
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
NEMA Rating
NEMA 1
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Number of Outputs - Analog
1
Includes Brake Chopper
Yes
Output Phase
Three
Input Phase
Single
Includes Ethernet Port
No
Line Contactor Design
No Line Contactor

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.