Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U55Y6
  • Zoro # G313302294

product price: 
$
2,921.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
Input Phase AC
Three
Dynamic Braking
Yes
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U55Y6
Zoro #
G313302294
UPC #
3606481325273
Country of Origin
India
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
Item
Variable Frequency Drive
Input Phase AC
Three
Dynamic Braking
Yes
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Voltage
690V AC
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Type
Local and Remote
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
690V AC
Control Method
Local and Remote
Output Type
Analog, Digital
Ethernet Port Included
Yes
Input Voltage Range
500V AC to 690V AC
Series
ATV930
Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Output Voltage Range
500V AC to 690V AC
Application
Industrial
Brake Chopper Included
Yes
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Style
Compact
Maximum Output Power
7 1/2 hp
Maximum Output Current
7.2 A
Enclosure Rating
IP21
Number of Inputs - Analog
3
Number of Inputs - Digital
10
Output Phase
Three
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Output Frequency - Maximum
599 Hz
Output Horsepower
7 1/2 hp
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Output Current - Maximum
7.2 A
Input Phase
Three
Includes Ethernet Port
Yes
Number of Outputs - Digital
2
Bypass Design
No Bypass
Number of Outputs - Analog
2
IP Rating
IP21
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Height
16 1/2 in
Overall Width
9 5/8 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 7.2 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.