ATV930, Black/Green

  • Mfr # ATV930D45N4US
  • Zoro # G622731402
product price: 
$
11,900.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs - Digital
10
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
IP Rating
IP21
Overall Height
673 mm
Overall Depth
274 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D45N4US
Zoro #
G622731402
UPC #
-
Country of Origin
United States
Number of Inputs - Digital
10
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
IP Rating
IP21
Includes Communication Port
Yes
Number of Outputs - Relay
3
Input Voltage
380-480V AC
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9999 sec
Output Phase
Three
Number of Outputs - Analog
2
Adjustable Deceleration Time
0.01 to 9999 sec
Output Frequency - Maximum
599 Hz
Output Type
Analog, Digital, Relay
Output Horsepower
60 hp
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
3
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Output Current - Maximum
88 A
Style
Chassis
Accepts External Control Inputs
Yes
Input Frequency
60/50 Hz
Application
Industrial
Includes EMI Filter
Yes
Number of Outputs - Digital
2
Dynamic Braking
No
Product Type
Variable Frequency Drive
Control Type
PLC
Output Power - Kilowatt - Maximum
37 kW, 45 kW
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Input Phase
Three
Series
Altivar Process ATV900
Includes Ethernet Port
Yes
Item
ATV930
Input Type
Analog, Digital
Includes Brake Chopper
Yes
Start/Stop Control
Programmable
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Height
673 mm
Overall Depth
274 mm
Overall Width
226 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews