Variable Frequency Drive, Black

  • Mfr # ATV320U06M2B
  • Zoro # G5934402
product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Height
12.8 in
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Output Phase AC
Three
Adjustable Deceleration Time
0 to 6,000 sec
Control Type
Keypad, Remote, Terminal, Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U06M2B
Zoro #
G5934402
UPC #
785901960249
Country of Origin
Indonesia
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Output Phase AC
Three
Adjustable Deceleration Time
0 to 6,000 sec
Control Type
Keypad, Remote, Terminal, Network
For Use With
three-phase Asynchronous, Synchronous Motors
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
240V AC
Output Frequency Range
0.1 to 599 Hz
Starting Torque
1.5
Control Method
Keypad, Remote, Terminal, Network
With Bypass / No Bypass
No Bypass
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Adjustable Acceleration Time
0 to 6,000 sec
Max. Output Amps
3.7 A
Digital Readout
Output Frequency, Output Current, Output Voltage
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Start/Stop Control
Programmable
Dynamic Braking
No
Input Phase AC
Single
Display Type
LED
Displays
LED
Output Voltage
240V AC
Max. HP
0.75 hp
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Key Pad Lockout
Yes
Enclosure
Open
Torque @ 1 Hz
1.5
Input Type
Analog, Digital
Style
Book
Number of Outputs
(1) Analog; (3) Discrete
Output Type
Analog
Enclosure Rating
NEMA 1
Color
Black
Number of Inputs
(3) Analog; (7) Discrete
Ethernet Port Included
No
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
170 to 264V AC
Output Voltage Range
200V AC to 240V AC
Maximum Output Current
3.7 A
Application
Complex Machines
Maximum Output Power
3/4 hp
Brake Chopper Included
Yes
Series
Altivar 320
Output Phase
Three
Output Current - Maximum
3.7 A
Number of Inputs - Analog
3
Input Phase
Single
Bypass Design
No Bypass
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
1
Includes Brake Chopper
Yes
NEMA Rating
NEMA 1
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
Output Horsepower
3/4 hp
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
599 Hz
IP Rating
IP20
Wire Color
Black
Container Type
Book
Sensor Body Style
Book

Dimensions

Height
12.8 in
Depth
9.65 in
Width
1.77 in
Overall Width
1 7/8 in
Overall Height
12 7/8 in
Overall Depth
9 3/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 3.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews