Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D22M3US
  • Zoro # G222730782

product price: 
$
6,976.99
/ea
Free Shipping & Returns

Key Features

Overall Width
226 mm
Includes EMI Filter
Yes
Number of Outputs - Relay
3
IP Rating
IP21
Includes Communication Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D22M3US
Zoro #
G222730782
UPC #
-
Country of Origin
United States
Includes EMI Filter
Yes
Number of Outputs - Relay
3
IP Rating
IP21
Includes Communication Port
Yes
Color
Black/Green
Number of Inputs - Analog
3
Accepts External Control Inputs
Yes
Output Type
Analog, Digital, Relay
Output Current - Maximum
92.6 A
Series
Altivar Process ATV600
Start/Stop Control
Programmable
Number of Inputs - Digital
8
Output Voltage
200-240V AC
Includes Ethernet Port
Yes
Number of Outputs - Digital
0
Bypass Design
No Bypass
Output Frequency - Maximum
500 Hz
Number of Outputs - Analog
2
Adjustable Deceleration Time
0.01 to 9999 sec
Output Phase
Three
Application
Process and Utilities
Output Power - Kilowatt - Maximum
18.5 kW, 22 kW
Input Voltage
200-240V AC
Output Horsepower
25 hp, 30 hp
Control Type
PLC
Adjustable Acceleration Time
0.01 to 9999 sec
Includes Brake Chopper
No
Input Phase
Three
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Dynamic Braking
No
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Input Frequency
60/50 Hz
Line Contactor Design
With Line Contactor
Item
Variable Speed Drive
Style
Chassis
Output Frequency - Minimum
0.1 Hz
Torque Application
Constant Torque, Variable Torque
Product Type
Variable Frequency Drive
Input Type
Analog, Digital
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
226 mm
Overall Height
673 mm
Overall Depth
271 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.