Shop ZORO SELECT
See all product information
Create Account
Pipe
- Mfr # ZFBSVP02S05
- Zoro # G600721999
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.16 in
Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Side A Connection Type
Threaded
Resistance Properties
Chemical-Resistant
Application
Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZFBSVP02S05
- Zoro #
- G600721999
- UPC #
- 810074088619
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.16 in
- Overall Length
- 5 ft
- Nominal Pipe Size
- 2 in
- Outside Diameter
- 2 5/16 in
- Inside Diameter
- 2 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Pipe, Application Waste Water, Finish/Coating Epoxy Coated, Gravity Flow Yes, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 205 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 5/16 in, Overall Length 5 ft, Resistance Properties Chermical-Resistant