Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 5"

  • Mfr # 82908
  • Zoro # G1633703

product price: 
$
19.95
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82908
Zoro #
G1633703
UPC #
00190735918005
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2500 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
4391 psi WSP @ 650 Degrees F
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 160
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Specific Pipe Fitting Shape
Nipple
Gravity Flow
No
Finish/Coating
Black
Fitting Compatibility
Class 6000
Application
Gases, Oils
Maximum Steam Pressure
4,391 psi @ 650 Degrees F
Material
Steel
Maximum Operating Pressure
2,500 psi @ 150 Degrees F
Schedule
Schedule 160
Thread Type
NPT
Side A Thread Type
NPT
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Side A Connection Type
Threaded
Side A Gender
Male
Metal Pipe Construction
Seamless
Maximum Operating Temperature
600 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-20 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
5 in
Wall Thickness
0.344 in
Outside Dia.
2 3/8 in
Pipe Size (Fittings)
2"
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Inside Diameter
2 in
Overall Length
5 in
Wire Rope Length
5 in
Length
5 in

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2500 psi @ 150 Degrees F, Maximum Steam Pressure 4391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.