Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SingleHubPipe, CastIron, 15", 5ft
- Mfr # SVP15S05
- Zoro # G313115566
product price:Â
$
2,115.99
/ea
Key Features
Standards
ASTM A74, ICC Listed, UPC Listed
Nominal Pipe Size
15 in
Overall Length
5 ft
Material
Cast Iron
Finish/Coating
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVP15S05
- Zoro #
- G313115566
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM A74, ICC Listed, UPC Listed
- Item
- Single Hub Pipe
- Material
- Cast Iron
- Finish/Coating
- Black
- Manufacture Location
- Globally Sourced
- Fitting Compatibility
- Class 20
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Unthreaded
- Gravity Flow
- Drain-Waste-Vent
- Maximum Operating Temperature
- 140 Degrees F
- Side B Connection Type
- Socket
- Side A Gender
- Male
- Side A Connection Type
- Unthreaded
- Maximum Operating Pressure
- 5 psi
- Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- 32 Degrees F
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Nominal Pipe Size
- 15 in
- Overall Length
- 5 ft
- Inside Diameter
- 15 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Single Hub Pipe, Finish/Coating Black, Fitting Compatibility Class 20, Gravity Flow Drain-Waste-Vent, Inside Diameter 15 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 140 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 15 in, Overall Length 5 ft, Schedule Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.