Adapter, Magnetic, Thread 5/8", Plastic

  • Mfr # TWIST 360
  • Zoro # G6045888
product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Type
Magnetic
Thread Size
1/4", 5/8"
Construction
Plastic
For Use With
Leica Lino P5, L2P5,L2P5G, Mfr. No. 864427, 864431, 864435
Characteristics
Durable, Rugged and High Quality
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWIST 360
Zoro #
G6045888
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4", 5/8"
Overall Length
6 1/8 in
Overall Height
2 9/16 in
Overall Width
11 1/4 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in

Details

Item
Adapter
Type
Magnetic
Construction
Plastic
For Use With
Leica Lino P5, L2P5,L2P5G, Mfr. No. 864427, 864431, 864435
Characteristics
Durable, Rugged and High Quality
Application
Mounting P5, L2P5, and L2P5G on The Wall or Metal Stud
Accessory Type
Smart Adapter
Compatible with Manufacturer Model Number
L2P5, L2P5G, P5
Compatible with Level Type
Laser Levels
Number of Pieces
1
Color
Black
Material
Plastic
Compatible Manufacturer Part Number
L2P5, L2P5G, P5
Compatible Manufacturer Model Number
L2P5, L2P5G, P5
For Use With Mfr. Model Number
L2P5, L2P5G, P5
Compatible with Manufacturer Model No.
L2P5, L2P5G, P5
Compatible with Mfr. Model No.
L2P5, L2P5G, P5
For Use with Mfr Model Number
L2P5, L2P5G, P5
Compatible Pump Manufacturer Part Number
L2P5, L2P5G, P5
Compatible Mfr. Model Number
L2P5, L2P5G, P5
For Manufacturer Part Number
L2P5, L2P5G, P5
Compatible with Mfr. Model Number
L2P5, L2P5G, P5
Shell Material
Plastic
Wire Color
Black

Description

Adapter, Overall Length 6 1/8 in, Accessory Type Smart Adapter, Overall Height 2 9/16 in, Overall Width 11 1/4 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number L2P5, L2P5G, P5, Includes Not Applicable, Number of Pieces 1, Thread Size 1/4 In., 5/8 In., Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews