Wall Mount, 6 in H, 13 in L, 40V
- Mfr # LE00981930
- Zoro # G623654731
product price:Â
$
233.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
6 in
Color
Black
Compatible with Manufacturer Model Number
SKR001Z
Compatible with Level Type
Rotary Laser Levels
Includes
Bracket, Receiver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE00981930
- Zoro #
- G623654731
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Mount
- Color
- Black
- Compatible with Manufacturer Model Number
- SKR001Z
- Compatible with Level Type
- Rotary Laser Levels
- Includes
- Bracket, Receiver
- Voltage
- 40V
- Features
- Adjustable, Water Resistant
- Number of Pieces
- 2
- Material
- Plastic
- Accessory Type
- Wall Mount
- Compatible Manufacturer Model Number
- SKR001Z
- Compatible with Mfr. Model Number
- SKR001Z
- Compatible Manufacturer Part Number
- SKR001Z
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Height
- 6 in
- Overall Length
- 13 in
- Thread Size
- 5/8''-20
- Overall Width
- 8 1/4 in
- Wire Rope Length
- 13 in
- Length
- 13 in
- Fits Chest Size
- Adjustable, Water Resistant
Description
Wall Mount, Overall Length 13 in, Accessory Type Wall Mount, Overall Height 6 in, Overall Width 8 1/4 in, Compatible Grainger Part Number 428EM6, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number SKR001Z, Features Adjustable, Water Resistant, Includes Bracket, Receiver, Number of Pieces 2, Thread Size 5/8''-20, Voltage 40V
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.