Battery Tray, 10 in H, 6 in L, 40V
- Mfr # LE00981913
- Zoro # G323654369
product price:Â
$
330.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
10 in
Material
Plastic
Number of Pieces
1
Accessory Type
Battery Tray
Compatible with Manufacturer Model Number
SKR001Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE00981913
- Zoro #
- G323654369
- UPC #
- -
- Country of Origin
- China
- Item
- Battery Tray
- Material
- Plastic
- Number of Pieces
- 1
- Accessory Type
- Battery Tray
- Compatible with Manufacturer Model Number
- SKR001Z
- Compatible with Level Type
- Rotary Laser Levels
- Includes
- XGT Battery Tray
- Color
- Black, Green
- Voltage
- 40V
- Features
- Locks in Place
- Compatible Manufacturer Model Number
- SKR001Z
- Compatible with Mfr. Model Number
- SKR001Z
- Compatible Manufacturer Part Number
- SKR001Z
- Shell Material
- Plastic
- Wire Color
- Black, Green
- Traction Material
- Plastic
Dimensions
- Overall Height
- 10 in
- Overall Length
- 6 in
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Locks in Place
Description
Battery Tray, Overall Length 6 in, Accessory Type Battery Tray, Overall Height 10 in, Overall Width 6 in, Compatible Grainger Part Number 428EM6, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Black, Green, Compatible with Manufacturer Model Number SKR001Z, Features Locks in Place, Includes XGT Battery Tray, Number of Pieces 1, Thread Size Not Applicable, Voltage 40V
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.