L-Arginine HCl, 5 KG
- Mfr # A50400-5000.0
- Zoro # G604972151
product price:
$
1,465.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A50400-5000.0
- Zoro #
- G604972151
- UPC #
- -
- Country of Origin
- China
Description
CAS Number: 1119-34-2
Molecular Weight: 210.7
Chemical Formula: C6H14N4O2 €¢ HCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.5 - 101.5 %
Chloride (Cl): 16.5 - 17.1 %
Chromatographic Purity: Conforms
Heavy Metals: 0.002 %
Identification: IR matches reference
Loss on Drying: 0.2 %
Residue on Ignition: 0.1 %
Specific Rotation: +21.4 - +23.6
Sulfate: 0.03 %
Shipping Weight: 12 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 210.7
Chemical Formula: C6H14N4O2 €¢ HCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.5 - 101.5 %
Chloride (Cl): 16.5 - 17.1 %
Chromatographic Purity: Conforms
Heavy Metals: 0.002 %
Identification: IR matches reference
Loss on Drying: 0.2 %
Residue on Ignition: 0.1 %
Specific Rotation: +21.4 - +23.6
Sulfate: 0.03 %
Shipping Weight: 12 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.