Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #8, 1-1/4 in, Plain Steel Flat Head Square Drive, 4000 PK

  • Mfr # V02313-BR-4000

  • Zoro # G606356591


product price: $756.99
/pk 4000, $0.19/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V02313-BR-4000
Zoro #
G606356591
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Plain
Item
Wood Screw

Description

#8x1-1/4" St. Steel Wood Screw Square Drive, Bugle Hd Type 177/8" L, #8 Screw Dia., 1-1/4"L, 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.