Drain Inspection Camera

  • Mfr # 78118
  • Zoro # G611494820
product price: 
$
6,569.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 1/4 in
Camera Diameter
25 mm
Features
Auto-Image Flip, Durability, Easy Navigation, Enhanced Camera Functionality, Portability, Traceability, Versatility, Visibility
Camera Type
Fixed
Includes
Ball Guides, SeeSnake MicroReel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78118
Zoro #
G611494820
UPC #
095691781185
Country of Origin
Korea, Republic of

Dimensions

Overall Height
16 1/4 in
Camera Diameter
25 mm
Overall Length
13 1/4 in
Overall Width
8 3/4 in
Cable Diameter
0.27 in
Camera Water Resistance Depth
328 ft
Cable/Push Rod Length
100 ft
Wire Rope Length
13 1/4 in
Length
13 1/4 in
Fits Chest Size
Auto-Image Flip, Durability, Easy Navigation, Enhanced Camera Functionality, Portability, Traceability, Versatility, Visibility

Details

Item
Pipe Inspection Camera
Features
Auto-Image Flip, Durability, Easy Navigation, Enhanced Camera Functionality, Portability, Traceability, Versatility, Visibility
Camera Type
Fixed
Includes
Ball Guides, SeeSnake MicroReel
Cable Type
Flexible Push Cable
Material
Stainless Steel
Number of Batteries Required
1
Distance Counting
Yes
Light Type
LED
Minimum Operating Temperature
32 Degrees F
Number of Batteries Included
0
Camera Head Locator
Not Included
Cordless Tool Kit Contents
Bare Tool
Tilt Sensing
Included
Minimum Pipe Capacity
1 1/2 in
Maximum Pipe Capacity
4 in
Water Resistance Rating
IPX5
Data Transmission
Bluetooth, Wi-Fi(R)
Tool Series
SeeSnake(R) Standard
Compatible Product Type
SeeSnake Monitors
Resolution
640 × 480
Battery Type
Li-Ion
Maximum Operating Temperature
115 Degrees F
Power Source
Li-Ion Battery
Product Type
Camera Reel
Shell Material
Stainless Steel

Description

Pipe Inspection Camera, Product Type Camera Reel, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Bluetooth, Wi-Fi(R), Tool Series SeeSnake(R) Standard, Camera Diameter 25 mm, Resolution 640 × 480, Distance Counting Yes, Number of Batteries Included 0, Battery Type Li-Ion, Cable Diameter 0.27 in, Cable Type Flexible Push Cable

Ratings & reviews