Shop SHIMPO

Force Gauge, +/-0.2% Force Acc, Digital

  • Mfr # FGV-1XY
  • Zoro # G0057513

product price: 
$
918.99
/ea
Free Shipping & Returns

Key Features

Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable
Measuring Units
g, lb, N, oz
Range
1 lb, 16 oz, 5 N, 500 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGV-1XY
Zoro #
G0057513
UPC #
-
Country of Origin
Philippines
Item
Digital Force Gauge
Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable
Measuring Units
g, lb, N, oz
Range
1 lb, 16 oz, 5 N, 500 g
Auto Power Off
Yes
Function
Hi-Lo, User Selectable Comparator
Sampling Rate
1,000 Hz
Power Source
AC Adapter, Battery
Interface
USB
Measurement Modes
Compression Peak, Standard, Tension Peak
Output Type
Analog, Overload/Comparator, USB
Resolution
0.001 lb, 0.001 N, 0.01 oz, 0.1 g
Memory
Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Digital Display Screen Type
LCD
Maximum Force Measured
1 lbf
Display Type
Analog, Digital
Battery Chemistry
Nickel-Metal Hybride
Number of Records Stored
1,000
Number of Digits
4
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Minimum Force Measured
0.001 lbf
Force Accuracy
+/-0.2% FS
Battery Run Time
18 hr
Number of Batteries Required
1
Force Resolution
0.001 lb, 0.001 N, 0.01 oz, 0.1 g
Power Source - TS Only
AC Adapter, Battery
Power Source - old
AC Adapter, Battery

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Description

Digital Force Gauge, Maximum Force Measured 1 lbf, Minimum Force Measured 0.001 lbf, Force Resolution 0.001 lb, 0.001 N, 0.01 oz, 0.1 g, Force Accuracy +/-0.2 Percent FS, Measuring Units g, lb, N, oz, Display Type Analog, Digital, Includes AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.