Shop KIPP
See all product information
Create Account
Vented Oil Gauges, 103 mm H, Plastic
- Mfr # K0443.2076
- Zoro # G402490550
product price:Â
$
26.99
/ea
Key Features
Body Height
103 mm
Compatible Series
K0443_B Series
Body Width
27 mm
Product Type
Oil Level Gauge
Resistance Properties
Temperature-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0443.2076
- Zoro #
- G402490550
- UPC #
- 4059245190973
- Country of Origin
- Italy
- Compatible Series
- K0443_B Series
- Product Type
- Oil Level Gauge
- Resistance Properties
- Temperature-Resistant
- Standards
- RoHS Compliant
- Includes Thermometer
- Thermometer Included
- Seal Material
- NBR
- Pressure Rating - Maximum
- 10 bar
- Mounting Thread Gender
- Male
- Mounting Centers
- 76 mm
- Item
- Vented Oil Gauges
- Temperature Rating - Maximum
- 100 Degrees C
- Mounting Style
- 2 Fastening Screws
- Mounting Thread Type
- Metric
- Body Material
- Plastic
- Compatible with Series
- K0443_B Series
Dimensions
- Body Height
- 103 mm
- Body Width
- 27 mm
- Body Depth
- 41 mm
- Sight Height
- 37 mm
- Mounting Thread Size
- M10
Description
Vented Oil Gauges, Oil Level Gauge, Sight Length (In.) 37 mm, Mounting Centers (In.) 76 mm, M10 Mounting Thread, Screw Mounting, Max. Operating PSI 10 bar, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide, Rubber Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.