Air Fryer Multi-Oven, 17-QT Multifunctional & Multi Level Air Fryer, 1500 Watt Air Fryer Oven
- Mfr # CHMO17B
- Zoro # G612010838
Key Features
Specifications
Details
- MFR #
- CHMO17B
- Zoro #
- G612010838
- UPC #
- 810064695353
- Country of Origin
- China
- Item
- Air Fryer Multi-Oven
- Voltage
- 115V
- Material
- Plastic
- Color
- Black
- Includes
- Unit, Manual,Oven Rack, Air Fryer Basket, Baking Pan and removeable Crumb Tray
Description
This COMMERCIAL CHEF 1500 watt air fryer is an ideal addition to your nightly cooking routine. In addition to air frying mouthwatering foods to a deliciously crispy texture, this top kitchen appliance is multifunctional and multi-layered, allowing you to select cooking options via mechanical dial controls such as Air Fry, Bake, Broil, Roast, Toast & Warm. With its compact dimensions of 14.17'' x 12.59'' 14.56'', a weight of 15 lbs. and a high 16.9 QT /16L/0.57 cu. ft. capacity, our multi-use air fryer is sure to fit right in with your other kitchen gadgets. Browse your favorite recipes from air fryer cookbooks to create tasty rotisserie chicken, 9'' pizzas, roasted veggies and more. Also included are air fryer accessories such as an oven rack, crumb tray for under toaster, air fryer basket and baking pan. Additionally, this must-have kitchen appliance is superior because its multi-level air frying has more capacity than many other air fryers. The whole family will love its sleek and stylish design, cooking versatility and ability to make yummy meals any night of the week.
- •Powerful: This COMMERCIAL CHEF air fryer is a perfect addition to all kitchen appliances. Efficient, versatile & compact, our 1500 watt air fryer helps create delicious meals any night of the week.
- •Multifunctional: Select the best option to make kitchen baking & recipe-making a breeze: Air Fry, Bake, Broil, Roast, Toast & Warm. Use as a pizza oven, toast heater, rotisserie chicken cooker & more!
- •High Capacity: This multi-use air fryer (14.17" x 12.59" 14.56") offers a high 16.9 QT / 16L / 0.57 cu. ft. capacity to make meals for the family. Fits up to 4 slices of toast or a 9” pizza.
- •More Features: Our air fryer (15 lbs.) & pizza cooker has easy-to-use mechanical dial controls, oven rack, removable crumb tray for under toaster, air fryer basket and baking pan.
- •Stylish & Innovative: This sleek & modern COMMERCIAL CHEF multifunctional air fryer is one of the top must-have kitchen accessories, not only for its efficiency but contemporary design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.