Shop PCE INSTRUMENTS
See all product information
Create Account
Hanging Scale
- Mfr # PCE-CS 1000LD
- Zoro # G615084119
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
kg, lb, un (user defined)
Power Source
Scales 4 x 1.5V AA batteries, remote control 2 x 1.5V AA batteries
Includes
1 x Remote control, 6 x 1.5V AA batteries, 1 x Instruction manual
Special Features
Measuring ranges 0 P31 1000 kg / 0 2205 lbs, Remote control included, Various functions and units of mass, Metal case, Digit height of 41 mm, Optionally with ISO calibration certificate
Accuracy
±1% of measuring range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-CS 1000LD
- Zoro #
- G615084119
- UPC #
- -
- Country of Origin
- China
Dimensions
- Digit Height
- 41 mm / 1.6
Details
- Weighing Units
- kg, lb, un (user defined)
- Power Source
- Scales 4 x 1.5V AA batteries, remote control 2 x 1.5V AA batteries
- Includes
- 1 x Remote control, 6 x 1.5V AA batteries, 1 x Instruction manual
- Special Features
- Measuring ranges 0 P31 1000 kg / 0 2205 lbs, Remote control included, Various functions and units of mass, Metal case, Digit height of 41 mm, Optionally with ISO calibration certificate
- Accuracy
- ±1% of measuring range
- Resolution
- 0.2 kg / 0.4 lbs
- Range
- 0 - 1000 kg / 0 - 2205 lbs
- Function
- Summing function, user-defined unit
- Operating Conditions
- 5 - 35°C / 41 - 95 °F, <90% RH, non-condensing
- Application
- Hanging scale for industrial, commerial or agricultural trading, and also for sport and leisure.
- Zero Point Range
- 0 - 4% of measuring range
- Tare Range
- 0 - 100% of measuring range
- For Use With
- Hanging scale for industrial, commerial or agricultural trading, and also for sport and leisure.
- Minimum Load
- 10 kg / 22 lbs
- Battery Life
- Approx. 45 hours with an always active, Level 3 backlight
- Automatic Shutdown
- Off, 5, 10, 15, 30, 60 seconds
Description
The hanging scales are available with a measuring range of 0 ... 1000 kg / 0 ... 2205 lbs. With an accuracy of 1% of the measuring range, the dynamometer is a particularly precise measuring device. The housing of the dynamometer is made of robust metal. This means that the dynamometer can be used in a harsh environment. It is operated on the side of the dynamometer via the control panel. For example, the unit can be set or the zero point can be reset using the keypad. With a digit height of 41 mm and the adjustable background lighting, the dynamometer can be read easily from a great distance and in a dark environment.A remote control is included as an extension so that the hanging scales can be operated from a great distance. Additional settings such as the background lighting, the totalizing function or the automatic switch-off of the dynamometer can be made via the remote control.With the additional totalizing function, weights attached one after the other can be displayed totaled by the hanging scales. In addition to the mass units kg and lb, a user-specific unit can be set for the dynamometer. This is done by entering a multiplier based on the kg value measured by the force meter. The energy-saving electronics in the dynamometer enable continuous measurement for approx. 45 hours. The force gauge can optionally be equipped with an ISO calibration certificate.HIGHLIGHTS- Measuring ranges 0 ... 1000 kg / 0 ... 2205 lbs- Remote control included- Various functions and units of mass- Metal case- Digit height of 41 mm- Optionally with ISO calibration certificate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.