Shop ZORO SELECT
See all product information
Create Account
Crosslinked Polyethylene
- Mfr # CLP2-1/4x3x50
- Zoro # G622440502
product price:Â
$
34.15
/ea
Key Features
Tensile Strength
55 psi
Maximum Adhesive Temperature
300 Degrees F
Compression Set
16 %
Minimum Temperature
-90 Degrees F
Cell Type
Closed Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP2-1/4x3x50
- Zoro #
- G622440502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1/4 in
- Length
- 50 ft
- Width
- 3 in
Details
- Tensile Strength
- 55 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Compression Set
- 16 %
- Minimum Temperature
- -90 Degrees F
- Cell Type
- Closed Cell
- Material
- Polyethylene
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Number of Adhesive Sides
- 0
- Texture
- Cross-Link
- Backing Type
- Plain
- Item
- Crosslinked Polyethylene
- Firmness @ 25% Deflection
- 8.2 psi
- Maximum Temperature
- 190 Degrees F
- Shell Material
- Polyethylene
Description
Crosslinked Polyethylene, Material Polyethylene, Grade Not Applicable, Length 50 ft, Width 3 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Black, Maximum Temperature 190 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 55 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 8.2 psi, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.