Hard Hat
- Mfr # 62ORR
- Zoro # G622886928
product price:Â
$
17.99
/ea
Key Features
ANSI Impact Type
Type 1
Compatible Suspension Brand
Bullard
Accessory Mounting Options
Earmuff Mount
Number of Suspension Points
4
Includes Chin Strap
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62ORR
- Zoro #
- G622886928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
Details
- ANSI Impact Type
- Type 1
- Compatible Suspension Brand
- Bullard
- Accessory Mounting Options
- Earmuff Mount
- Number of Suspension Points
- 4
- Includes Chin Strap
- No
- Includes Accessory Slots
- Yes
- Item
- Hard Hat
- ANSI Electrical Class
- Class C
- Application
- Construction, Oil and Gas, Transportation
- Shell Color
- Orange
- Suspension Adjustment Type
- Ratchet
- Standards
- ANSI/ISEA Z89.1-2014 (R2019)
- Venting
- Yes
- Reverse Donning
- Reversible
- Shell Material
- Polyethylene
- Compatible Suspension Manufacturer Part Number
- RS4RB, RS4RC, RS4RP
- Dielectric
- No
- Graphics Type
- No Graphics
- Shell Pattern
- Solid
- Includes Reflective Decals
- No
- Includes Brim Visor
- Brim Visor Not Included
Description
Hard Hat, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number RS4RB, RS4RC, RS4RP, Standards ANSI/ISEA Z89.1-2014 (R2019)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.