Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus T2, Black
- Mfr # S07EKRT
- Zoro # G824942743
product price:Â
$
88.69
/ea
Key Features
Shell Color
Black
Suspension Adjustment Type
Ratchet
Standards
ANSI/ISEA Z89.1-2014
Accessory Mounting Options
Earmuff Mount, Visor Mount
ANSI Electrical Class
Class E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S07EKRT
- Zoro #
- G824942743
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Size - Alpha
- One Size
Details
- Shell Color
- Black
- Suspension Adjustment Type
- Ratchet
- Standards
- ANSI/ISEA Z89.1-2014
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- ANSI Electrical Class
- Class E
- Headwear Style
- Climbing
- Compatible Suspension Brand
- Centurion
- Reverse Donning
- Non-Reversible
- Includes Reflective Decals
- No
- Shell Material
- ABS
- Series
- Nexus T2
- Impact Absorbing Material
- EPP
- ANSI Impact Type
- Type 2
- Includes Chin Strap
- Yes
- High-Visibility
- Not High-Visibility
- Shell Pattern
- Solid
- Graphics Type
- No Graphics
- Item
- Hard Hat
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Compatible Suspension Manufacturer Part Number
- Centurion
- Rotational Impact Absorbing Technology
- Twiceme Smart Technology
- Venting
- No
- Weight
- 560 g
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 560 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI/ISEA Z89.1-2014, Series Nexus T2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.