Shop HURRICANE
See all product information
Create Account
Sunrise Modification
- Mfr # HF6H49-01
- Zoro # G622965074
product price:Â
$
35.99
/ea
Key Features
Banding
Double-glued
Height
6 in
Outside Diameter
6 in
Width
6 in
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H49-01
- Zoro #
- G622965074
- UPC #
- 810151303079
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Color
- White
- Material
- Point bond
- Filter Media
- Premium Pointbond
Dimensions
- Height
- 6 in
- Outside Diameter
- 6 in
- Width
- 6 in
- Length
- 8.25 in
- Inside Diameter
- 1.5 in
Description
Hurricane HF6H49-01 Cartridge Filter Replacement for Sunrise Modification, Unicel 6CH-49, Pleatco Pleatco PPG50P4, Filbur FC0314
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.