Shop HURRICANE
See all product information
Create Account
Premium Blue Waterway 100, Cal Spas
- Mfr # HF4995-01M
- Zoro # G022965056
product price:Â
$
36.99
/ea
Key Features
Material
Point bond
Color
White
Outside Diameter
5 in
Width
5 in
Filter Media
Premium Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4995-01M
- Zoro #
- G022965056
- UPC #
- 810151300535
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Color
- White
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Dimensions
- Outside Diameter
- 5 in
- Width
- 5 in
- Height
- 5 in
- Length
- 23.625 in
- Inside Diameter
- 2.125 in
Description
Hurricane HF4995-01M Cartridge Filter Replacement for Premium Blue Waterway 100, Cal Spas, Unicel C-4995AM, Pleatco PCAL100, Filbur FC-2940
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.