Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PTL18P4, Unicel 4CH-21
- Mfr # HF4H21-01
- Zoro # G822964969
product price:Â
$
20.99
/ea
Key Features
Outside Diameter
4.625 in
Filter Media
Premium Pointbond
Height
4.625 in
Material
Point bond
Handle
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4H21-01
- Zoro #
- G822964969
- UPC #
- 810151301266
- Country of Origin
- United States
- Item
- Spa Cartridge Filter
- Filter Media
- Premium Pointbond
- Material
- Point bond
- Handle
- Ergonomic
- Color
- White
- Endcap Material
- Turquoise Resin
Dimensions
- Outside Diameter
- 4.625 in
- Height
- 4.625 in
- Length
- 8 in
- Width
- 4.625 in
Description
REPLACEMENT FOR - The Hurricane HF4H21-01 Cartridge Filter is compatible for Unicel 4CH-21, Pleatco PTL18P4, Filbur FC-0136, Pageant Spa Top Load and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 8 inches, outer diameter 4.625 inches, Top handle, Bottom hole 1.5 Threaded inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.