Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E49G31AP3
- Zoro # G623352736
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Pre-Wired Cable
Roller Width
0.28 in
Body Material
Metal
Roller Material
Nylon
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E49G31AP3
- Zoro #
- G623352736
- UPC #
- 782113983073
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Width
- 0.28 in
Details
- Electrical Connection
- Pre-Wired Cable
- Body Material
- Metal
- Roller Material
- Nylon
- Item
- Limit Switch
- IP Rating
- IP65
Description
Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.