Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-DD9D3YV10M
- Zoro # G623744098
product price:Â
$
12.19
/ea
Key Features
Jacket Color
Yellow
End 2 Connection Type
SC
Core Diameter
9 micron
Fiber Type
OS2
End 2 Contact Type Finish
UPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-DD9D3YV10M
- Zoro #
- G623744098
- UPC #
- -
- Country of Origin
- China
- Jacket Color
- Yellow
- End 2 Connection Type
- SC
- Item
- Fiber Optic Patch Cords
- Fiber Type
- OS2
- End 2 Contact Type Finish
- UPC
- Fiber Count
- 2
- Mode
- Single Mode
- End 1 Contact Type Finish
- UPC
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Includes Jacket
- Jacketed
- End 1 Connection Type
- SC
- Jacket Material
- PVC
- Number of Fibers
- Duplex
- Attenuation
- 0.3 dB
- Operating Temperature - Minimum
- -20 Degrees C
- Product Type
- Patch Cord
- Operating Temperature - Maximum
- 70 Degrees C
Dimensions
- Core Diameter
- 9 micron
- Clad Dimension
- 125 micron
- Cable Diameter
- 3 mm
- Overall Length
- 10 m
- Wire Rope Length
- 10 m
- Length
- 10 m
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 10 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.