Torque Screwdriver
- Mfr # 28404
- Zoro # G623781796
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Inch-Pound (Torque)
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Replaceable Bit Capable
Replaceable Bit
Torque Limiting Mechanism
Audible, Click-Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28404
- Zoro #
- G623781796
- UPC #
- 084705284040
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Torque Screwdriver
- Measurement Type
- Inch-Pound (Torque)
- ESD Safety
- Not ESD Safe
- Includes Insulation
- Not Insulated
- Replaceable Bit Capable
- Replaceable Bit
- Torque Limiting Mechanism
- Audible, Click-Type
- Includes
- 4 mm Micro Bit Adapter
- Torque - Minimum
- 5 in-lb
- Torque - Maximum
- 18 in-lb
- Includes Calibration Certification
- Calibration Certificate Included
- Rotation
- Clockwise
- Series
- SoftFinish TorqueVario
- Primary Scale Increments
- 5 in-lb, 18 in-lb
Description
Torque Screwdriver, Tip Size Not Applicable, Not Applicable, 5 in-lb, 18 in-lb, Clockwise, Audible, Click-Type, Inch-Pound, Drive Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.