Shop MIDDLE ATLANTIC
See all product information
Create Account
Hinged Panel Mount, 2 Space
- Mfr # HPM-2
- Zoro # G6292085
product price:Â
$
88.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Color
Black
Height
LESS THAN 1'
Rack Units
2U
Type
Wall-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM-2
- Zoro #
- G6292085
- UPC #
- -
- Country of Origin
- United States
- Item
- Hinged Panel Mount,2 Space
- Material
- Steel
- Color
- Black
- Rack Units
- 2U
- Type
- Wall-Mount
Dimensions
- Height
- LESS THAN 1'
- Mounting Width
- 19"
Description
Hinged Panel Mount,2 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.