Shop MIDDLE ATLANTIC
See all product information
Create Account
Blank Panel, 3 Space, Flanged Black
- Mfr # EB3
- Zoro # G6292435
product price:Â
$
29.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
5.3"
Width
23"
Product Color
Black
Product Series
EB
Product Type
Blanking Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB3
- Zoro #
- G6292435
- UPC #
- 656747005985
- Country of Origin
- United States
Dimensions
- Height
- 5.3"
- Width
- 23"
Details
- Item
- Blank Panel,3 Space,Flanged Black
- Product Color
- Black
- Product Series
- EB
- Product Type
- Blanking Panel
- Product Name
- EB3 3U Blank Panel
- Additional Information
- EIA/TIA Compliant
Description
Blank Panel,3 Space,Flanged Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.