Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0056E2S-2GB
  • Zoro # G6544778

product price: 
$
1,267.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
Password Lockout
Depth
7.48 in
Start/Stop Control
Programmable
For Use With
3-Phase Input Drive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0056E2S-2GB
Zoro #
G6544778
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.48 in
Height
10.63 in
Width
8.66 in
Overall Width
8 5/8 in
Overall Height
10 5/8 in
Overall Depth
7 1/2 in

Details

With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
Password Lockout
Start/Stop Control
Programmable
Item
Variable Frequency Drive
For Use With
3-Phase Input Drive
Torque @ 1 Hz
150%
Output Frequency Range
500 Hz
Input Frequency
60/50 Hz
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Dynamic Braking
Yes
Max. Output Amps
56 A
Adjustable Deceleration Time
0 to 6,000 sec
Control Type
Remote Keypad
Starting Torque
200 %
Adjustable Acceleration Time
0 to 6,000 sec
Output Phase AC
Three
Input Voltage
230V AC
With Bypass / No Bypass
No Bypass
Enclosure
Open
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Output Voltage
240V AC
Input Phase AC
Three
Display Type
LED
Max. HP
20 hp
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Accepts Input Control Signal
Remote Contact
Brake Chopper Included
Yes
Output Type
Analog, Digital
Series
FRENIC - ACE
Maximum Output Current
56 A
Enclosure Rating
NEMA 1
Color
Blue
Output Voltage Range
0V AC to 230V AC
Input Type
Analog, Digital
Application
Fans, Pumps, Wire Drawing
Number of Inputs
(5) Digital; (2) Analog
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
200V-240V AC +10% / -15%
Number of Outputs
(3) Digital; (2) Analog
Ethernet Port Included
No
Maximum Output Power
20 hp
Style
Heat Sink
IP Rating
IP20
Number of Outputs - Digital
3
Includes Ethernet Port
No
Number of Inputs - Digital
5
Includes Brake Chopper
Yes
Output Horsepower
20 hp
Accepts External Control Inputs
Yes
Keypad Lockout
Password Lockout
Output Frequency - Minimum
5 Hz
Number of Outputs - Analog
2
Bypass Design
No Bypass
Output Phase
Three
NEMA Rating
NEMA 1
Number of Inputs - Analog
2
Line Contactor Design
No Line Contactor
Input Phase
Three
Includes Heat Sink
Yes
Output Current - Maximum
56 A
Output Frequency - Maximum
500 Hz
Wire Color
Blue
Container Type
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 56 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.