Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D90Y6
  • Zoro # G114841565

product price: 
$
16,926.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
24 3/4 in
Overall Width
13 in
Adjustable Deceleration Time
0.01 to 9,999 sec
Number of Outputs
(2) Analog
Output Voltage
690V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D90Y6
Zoro #
G114841565
UPC #
3606481325235
Country of Origin
United States
Adjustable Deceleration Time
0.01 to 9,999 sec
Number of Outputs
(2) Analog
Output Voltage
690V AC
Input Voltage
690V AC
Input Type
Analog, Digital
Input Phase AC
Three
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Torque Application
Constant Torque, Variable Torque
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Dynamic Braking
No
Number of Inputs
(3) Analog, (8) Digital
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Displays
LED
Input Voltage Range
500V AC to 690V AC
Series
ATV630
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Type
Analog, Digital
Control Method
Remote
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Control Type
Remote Keypad
Output Phase AC
Three
Item
Variable Frequency Drive
Output Frequency Range
0.1 to 500 Hz
Display Type
LED
With Line Contactor / No Line Contactor
With Line Contactor
Ethernet Port Included
Yes
Application
Process and Utilities
Output Voltage Range
500V AC to 690V AC
Maximum Output Power
125 hp
Style
Compact
Maximum Output Current
108 A
Enclosure Rating
IP20
Brake Chopper Included
No
Color
Black/Green
Input Phase
Three
Number of Outputs - Digital
0
Line Contactor Design
With Line Contactor
Output Current - Maximum
108 A
Product Type
Variable Frequency Drive
Output Frequency - Minimum
500 Hz
Output Horsepower
125 hp
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Digital
8
Bypass Design
No Bypass
Output Phase
Three
Includes Brake Chopper
No
Number of Inputs - Analog
3
IP Rating
IP00, IP20
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
24 3/4 in
Overall Width
13 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 125 hp, Maximum Output Current 108 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.