Variable Speed Drive, Black

  • Mfr # ATV320D11M3C412
  • Zoro # G716312968
product price: 
$
1,702.99
/ea
Free Shipping & Returns

Key Features

Control Type
Remote Keypad
Output Frequency Range
0 to 0.599 kHz
Start/Stop Control
Manual
Enclosure
Totally Enclosed
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320D11M3C412
Zoro #
G716312968
UPC #
3606486835838
Country of Origin
Indonesia
Control Type
Remote Keypad
Output Frequency Range
0 to 0.599 kHz
Start/Stop Control
Manual
Enclosure
Totally Enclosed
Input Frequency
60/50 Hz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Control Method
Remote
Accepts Input Control Signal
Remote Contact
Item
Variable Speed Drive
Adjustable Acceleration Time
0.01 to 6,000 sec
Displays
LED
Adjustable Deceleration Time
0.01 to 6,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Application
Pumping
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current
Output Phase AC
Three
Standards
IEC 61800-5-1
Input Phase AC
Three
Output Voltage
240V AC
Display Type
LED
Input Voltage
200-240V AC
Number of Inputs
(3) Analog; (7) Discrete
Series
Altivar Solar
Style
Compact
Torque Application
Variable Torque
Brake Chopper Included
Yes
Enclosure Rating
IP20
Maximum Output Power
15 hp
Output Type
Analog, Digital
Maximum Output Current
54 A
Number of Outputs
(2) Relay; (3) Discrete; Analog
Input Type
Analog, Digital
Output Frequency - Minimum
0.599 kHz
Includes Brake Chopper
Yes
Input Phase
Three
Output Phase
Three
Accepts External Control Inputs
Yes
Number of Inputs - Analog
3
Output Current - Maximum
54 A
Line Contactor Design
No Line Contactor
Output Horsepower
15 hp
IP Rating
IP20
Product Type
Variable Frequency Drive
Output Power - Kilowatt - Maximum
11 kW
Number of Outputs - Relay
2
Bypass Design
No Bypass
Color
Black
Number of Outputs - Analog
1
Output Frequency - Maximum
0 kHz
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 3/4 in
Overall Height
13 in
Overall Width
7 1/8 in

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 54 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews