Variable Frequency Drive, Blue

  • Mfr # FRN0040E2S-2GB
  • Zoro # G6552782
product price: 
$
1,011.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
3-Phase Input Drive
Adjustable Deceleration Time
0 to 6,000 sec
Control Type
Remote Keypad
Output Frequency Range
500 Hz
Dynamic Braking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0040E2S-2GB
Zoro #
G6552782
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.05 in
Width
7.09 in
Depth
6.22 in
Overall Height
9 in
Overall Width
7 1/8 in
Overall Depth
6 1/4 in

Details

For Use With
3-Phase Input Drive
Adjustable Deceleration Time
0 to 6,000 sec
Control Type
Remote Keypad
Output Frequency Range
500 Hz
Dynamic Braking
Yes
Torque @ 1 Hz
150%
Max. Output Amps
40 A
Max. HP
15 hp
Input Voltage
230V AC
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Output Phase AC
Three
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Output Voltage
240V AC
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Start/Stop Control
Programmable
Enclosure
Open
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
Password Lockout
Item
Variable Frequency Drive
Adjustable Acceleration Time
0 to 6,000 sec
With Bypass / No Bypass
No Bypass
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Input Phase AC
Three
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Display Type
LED
Input Frequency
60/50 Hz
Starting Torque
200 %
Accepts Input Control Signal
Remote Contact
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
NEMA 1
Series
FRENIC - ACE
Output Voltage Range
0V AC to 230V AC
Maximum Output Power
15 hp
Output Type
Analog, Digital
Brake Chopper Included
Yes
Input Voltage Range
200V-240V AC +10% / -15%
Ethernet Port Included
No
Application
Fans, Pumps, Wire Drawing
Number of Inputs
(5) Digital; (2) Analog
Number of Outputs
(3) Digital; (2) Analog
Color
Blue
Maximum Output Current
40 A
Input Type
Analog, Digital
Style
Heat Sink
Number of Outputs - Digital
3
Output Frequency - Maximum
500 Hz
Input Phase
Three
IP Rating
IP20
Number of Outputs - Analog
2
Accepts External Control Inputs
Yes
Output Frequency - Minimum
5 Hz
Number of Inputs - Analog
2
Output Phase
Three
Output Current - Maximum
40 A
Keypad Lockout
Password Lockout
Includes Heat Sink
Yes
Line Contactor Design
No Line Contactor
Output Horsepower
15 hp
Bypass Design
No Bypass
Includes Ethernet Port
No
NEMA Rating
NEMA 1
Includes Brake Chopper
Yes
Number of Inputs - Digital
5
Wire Color
Blue
Container Type
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 40 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews