Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.1285

  • Zoro # G6613854


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Head Dia.
1 27/64 in
Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
#30 - 0.1285
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.1285
Zoro #
G6613854
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
#30 - 0.1285
Drill Size
#30
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
#30
Outside Dia.
1 in
Overall Length
1 in

Details

Bushing Head Type
Headed
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Item
Gun Drill Bushing (DGE)
Head Type
Yes
Decimal Equivalent
0.1285
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDE
Rockwell Hardness
RC 62-65

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.