Shop LW SCIENTIFIC
See all product information
Create Account
Refractometer, BRIX
- Mfr # CTL-REFM-BR32
- Zoro # G6969496
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.2 %
Accuracy
+/-1 %
Automatic Temperature Compensation
Yes
Includes
Carrying Case
Range
0% to 32%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTL-REFM-BR32
- Zoro #
- G6969496
- UPC #
- -
- Country of Origin
- China
- Item
- Refractometer
- Resolution
- 0.2 %
- Accuracy
- +/-1 %
- Automatic Temperature Compensation
- Yes
- Includes
- Carrying Case
- Range
- 0% to 32%
- Features
- ATC, Focusing Eyepiece
- Function
- Measuring Sugar Levels in Liquids
- Type
- Brix
- Product Type
- Refractometer
- Test Parameters
- Brix
- Brix Concentration - Minimum
- 0 % Brix
- Includes Zero Percent Adjust
- Zero % Adjust
- Automatic Temperature Compensation - Minimum
- 40 Degrees F
- Temperature Accuracy
- +/- 1 Degrees
- Temperature Compensation
- Automatic
- Brix Concentration - Maximum
- 30 % Brix
- Refractive Index - Minimum
- 0 % Brix
- Display Type
- Analog
- Automatic Temperature Compensation - Maximum
- 110 Degrees F
- Refractive Index - Maximum
- 32 % Brix
Dimensions
- Width
- 30 mm
- Length
- 160 mm
- Height
- 30 mm
- Dia.
- 30 mm
- Manufacturers Warranty Length
- 1 yr
- Overall Height
- 1 1/8 in
- Overall Depth
- 6 1/4 in
- Overall Width
- 1 1/8 in
- Sample Size
- 0.2 mL
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- ATC, Focusing Eyepiece
Description
Refractometer, Brix, Range 0 Percent to 32 Percent, Automatic Temperature Compensation Yes, Accuracy +/-1 Percent, Resolution 0.2 Percent, Function Measuring Sugar Levels in Liquids, Features ATC, Focusing Eyepiece, Length 160 mm, Width 30 mm, Height 30 mm, Dia. 30 mm, Includes Carrying Case, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.