SR4M4015
- Mfr # 4-1415367-1
- Zoro # G701034592
product price:Â
$
22.55
/ea
Sold in multiples of 7 for
$157.85
Key Features
Features
Force Guided Contacts
Number of Poles
4
Contact Material
AgSnO2
Item - Relay
Force-Guided Power Relay
Contact Form - Relay
3 Form A (NO) + 1 Form B (NC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-1415367-1
- Zoro #
- G701034592
- UPC #
- -
- Country of Origin
- Czechia
- Features
- Force Guided Contacts
- Number of Poles
- 4
- Contact Material
- AgSnO2
- Item - Relay
- Force-Guided Power Relay
- Contact Form - Relay
- 3 Form A (NO) + 1 Form B (NC)
- Coil Volts
- 15V DC
- Power Consumption - Relay
- 801 mW
- Insulation Clearance
- .394 in
- Terminal Type
- PCB-THT
- Switching Voltage
- 400 VAC
- Operating Temp. Range
- -25 Degrees to 70 Degrees C
- Contact Rating
- 0.333333333333333A
- Contact Voltage Rating
- 250 VAC
- Insulation Creepage
- .394 in
- Contact Limiting Making Current
- 8A
- Mounting Type
- Printed Circuit Board
- Switching Current
- 10mA @ 5V
- Coil Type
- Monostable, DC
- Dielectric Voltage
- 2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
- Contact Limiting Short-Time Current
- 8A
- Protection Category
- RTIII
- Contact Limiting Breaking Current
- 8A
- Contact Limiting Continuous Current
- 8A
- Coil Resistance
- 281 Ω
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.