Shop SCHNEIDER ELECTRIC

Force, In 24V AC/DC, 1 Input

  • Mfr # XPSUAT13A3AP
  • Zoro # G203529121

product price: 
$
526.99
/ea
Free Shipping & Returns

Key Features

AC Contact Rating - Relay
1 A AC-15, 3 A AC-1, 3 A AC-15, 5 A AC-1
DC Contact Rating - Relay
5 A DC-1; 3 A DC-13; 3 A DC-1; 1 A DC-13
Mounting - Relay
DIN Rail
Input Power Consumption (Burden)
3 W
Delay Time - Relay
Sync time between inputs: 0.5s 2s 4 s
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XPSUAT13A3AP
Zoro #
G203529121
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Width - Relay
1.77 in
Depth
120 mm
Width
45 mm
Body Height - Relay
3.94 in
Overall Height - Relay
3.94 in
Body Depth - Relay
4.72 in
Height
100 mm

Details

Item
Force
AC Contact Rating - Relay
1 A AC-15, 3 A AC-1, 3 A AC-15, 5 A AC-1
DC Contact Rating - Relay
5 A DC-1; 3 A DC-13; 3 A DC-1; 1 A DC-13
Mounting - Relay
DIN Rail
Input Power Consumption (Burden)
3 W
Delay Time - Relay
Sync time between inputs: 0.5s 2s 4 s
Environmental Protection
Dust & Splash Resistant
Standards
IEC 60947-5-1 || IEC 61508-1 functional safety standard || IEC 61508-2 functional safety standard || IEC 61508-3 functional safety standard || IEC 61508-4 functional safety standard || IEC 61508-5 functional safety standard || IEC 61508-6 functional safety standard || IEC 61508-7 functional safety standard || ISO 13849-1 functional safety standard || IEC 62061 functional safety standard
Electrical Connection - Relay
Screw Terminal, Terminal Block Removable
Input Compatibility
normally closed circuit ISO 14119 || XC limit switch ISO 14119 || mechanical contact ISO 14119 || normally closed circuit ISO 13850 || antivalent pair ISO 14119 || OSSD pair IEC 61496-1-2 || 3-wire proximity sensors PNP
[Us] Rated Supply Voltage
24 V AC - 15...10 % || 24 V DC - 20...20 %
Input/Output Type
semiconductor output 24 V DC, 20 mA Z2, not safety-related || pulsed output for diagnostics 24 V DC, 20 mA Z1, not safety-related
Product Certifications
TUV || cULus
Electrical Circuit Type
NC pair || PNP pair || antivalent pair || OSSD pair
Input Protection Type
internal, electronic
Time Delay Range
0...900 s off
Safety Level
can reach PL e/category 4 for normally open relay contact ISO 13849-1 || can reach SILCL 3 for normally open relay contact IEC 62061 || can reach SIL 3 for normally open relay contact IEC 61508 || can reach PL c/category 1 for normally closed relay contact ISO 13849-1 || can reach SILCL 1 for normally closed relay contact IEC 62061 || can reach SIL 1 for normally closed relay contact IEC 61508
Minimum Output Current
20 mA relay output
Minimum Output Voltage
24 V relay output
Mounting Support
35 mm symmetrical DIN rail
[Uimp] Rated Impulse Withstand Voltage
4 kV II EN/IEC 60947-1
Ip Degree Of Protection
IP54 mounting area)EN/IEC 60947-1 || IP40 housing)EN/IEC 60947-1 || IP20 terminals)EN/IEC 60947-1
Number Of Inputs
2 positive safety input 24 V DC 8 || 1 negative safety input
Product Or Component Type
safety module
Power Consumption In W
3 W 24 V DC
Safety Module Application
monitoring antivalent contacts || for emergency stop, guard and light curtain monitoring || monitoring of pressure-sensitive 4-wire protective devices
Power Consumption In Va
6.5 VA 24 V AC 50/60 Hz
Maximum Line Resistance
500 Ohm
Ambient Air Temperature For Storage
-25-85°C
Connections - Terminals
removable screw terminal block, 0.2...2.5 mm² solid or flexible || removable screw terminal block, 0.25...2.5 mm² flexible with ferrule single conductor || removable screw terminal block, 0.2...1.5 mm² solid or flexible twin conductor || removable screw terminal block, 2 x 0.25...1 mm² flexible with ferrule without cable end, with bezel || removable screw terminal block, 2 x 0.5...1.5 mm² flexible with ferrule with cable end, with bezel
[Ie] Rated Operational Current
5 A AC-1 for normally open relay contact || 3 A AC-15 for normally open relay contact || 5 A DC-1 for normally open relay contact || 3 A DC-13 for normally open relay contact || 3 A AC-1 for normally closed relay contact || 1 A AC-15 for normally closed relay contact || 3 A DC-1 for normally closed relay contact || 1 A DC-13 for normally closed relay contact
Safety Module Name
XPSUAT
[Ith] Conventional Free Air Thermal Current
16 A
Function Of Module
emergency stop button with 2 NC contacts || guard monitoring with 1 or 2 limit switches || monitoring 2 PNP sensors || magnetic switch monitoring || light curtain monitoring || RFID switch || monitoring of electro-sensitive protection equipment (ESPE) || sensing mat/edges || proximity sensor monitoring || monitoring 1 PNP + 1 NPN sensor
[Ui] Rated Insulation Voltage
250 V 2)EN/IEC 60947-1
Associated Fuse Rating
10 A gG NO relay output circuit IEC 60947-1
Type Of Start
automatic/manual/monitored
Maximum Response Time On Input Open
20 ms
Relative Humidity
5-95 % non-condensing
Number Of Outputs
4 on/off configurable pulsed output
Synchronisation Time Between Inputs
0.5 s || 2 s || 4 s
Auxiliary Contact Composition
1 NC configurable || 3 NO configurable || 3 NO immediate
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
185 Degrees F
Safety Outputs
1 NC configurable; 3 NO configurable; 3 NO immediate
Rated Impulse Withstand Voltage
4 kV II IEC 60947-1
Rated Insulation Voltage
250 V 2)IEC 60947-1
Rated Operational Current
5 A AC-1 for normally open relay contact; 3 A AC-15 for normally open relay contact; 5 A DC-1 for normally open relay contact; 3 A DC-13 for normally open relay contact; 3 A AC-1 for normally closed relay contact; 1 A AC-15 for normally closed relay contact; 3 A DC-1 for normally closed relay contact; 1 A DC-13 for normally closed relay contact
Rated Supply Voltage
24 V AC - 15 to 10%; 24 V DC - 20 to 20%
Safety Inputs
2 positive safety input 24 V DC 8 mA; 1 negative safety input

Description

Force, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F

Ratings & reviews