Waterproof Dog Crate Pet Bed 38.75x25-Navy
- Mfr # 877569LAL
- Zoro # G701776492
product price:Â
$
39.15
/ea
Key Features
Width
25
Length
38.75
Height
1.38
Weight
2.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 877569LAL
- Zoro #
- G701776492
- UPC #
- 194189587640
- Country of Origin
- China
- Weight
- 2.45
Dimensions
- Width
- 25
- Length
- 38.75
- Height
- 1.38
Description
The Waterproof Dog Crate Pet Bed provides a cozy, supportive, and water-resistant pad inside your four-legged friends kennel. Whether you have a puppy or a senior aged dog, this pet bed's water-resistant nylon shell is easy to clean and is built to last if your furry friend spills water or has an accident. Filled with comfortable foam, this versatile dog bed can also be used outdoors on the patio, at the lake, in the car, and in an RV.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.