Shop PREVUE HENDRYX
Create Account
PP-25212-B Square Roof Parakeet Cage - Black
- Mfr # PP-25212/B
- Zoro # G703724200
product price:Â
$
203.99
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
- PP-25212/B
- Zoro #
- G703724200
- UPC #
- 48081252413
- Country of Origin
- China
Description
Features:
- Dimensions: 25" W x 21" D x 29.5" H
- 1/2" Wire Spacing
- Available in Black or White
- Superior construction
- Uniquely molded plastic base
- 2 Feeder cups
- 2 Perches
A large front door provides access to the entire cage interior while the smaller door-within-a-door allows owners to access their pets without opening up the entire cage. Removable bottom grille and pull-out bottom tray help make cleaning quick and easy. This bird cage is designed for parakeets, canaries and other small birds.