Quickwind(TM) Weedwacker(R) String Trimm
- Mfr # CMZST260H
- Zoro # G703927144
product price:Â
$
28.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Quickwind(TM) String Trimmer Replacement Spool Head (1)
Overall Length
9 3/16 in
Overall Width
6 1/2 in
Overall Height
3 1/4 in
Product Type
String Trimmer Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMZST260H
- Zoro #
- G703927144
- UPC #
- 885911600385
- Country of Origin
- China
Dimensions
- Overall Length
- 9 3/16 in
- Overall Width
- 6 1/2 in
- Overall Height
- 3 1/4 in
- Wire Rope Length
- 9 3/16 in
- Length
- 9 3/16 in
Details
- Item
- Trimmer Line Spool
- Includes
- Quickwind(TM) String Trimmer Replacement Spool Head (1)
- Product Type
- String Trimmer Head
Description
Trimmer Line Spool, Product Type String Trimmer Head, Overall Length 9 3/16 in, Overall Height 3 1/4 in, Overall Width 6 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.