Shop SCHLAGE
See all product information
Create Account
Keyswitches
- Mfr # 653-14
- Zoro # G706897956
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Switch Action
DPDT Maintained
Includes
Heavy-Duty Plate, Weather Resistant Cover, (2) LED Lights Green/Red, Anti-Tamper Switch, Schlage Everest Cylinder
For Use With
Mortise
Input Voltage
12V DC, 24V DC
Standards
UL 294 Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 653-14
- Zoro #
- G706897956
- UPC #
- 840067691045
- Country of Origin
- Mexico
- Item
- Access Control Part/Accessory
- Switch Action
- DPDT Maintained
- Includes
- Heavy-Duty Plate, Weather Resistant Cover, (2) LED Lights Green/Red, Anti-Tamper Switch, Schlage Everest Cylinder
- For Use With
- Mortise
- Input Voltage
- 12V DC, 24V DC
- Standards
- UL 294 Listed
- Finish
- Satin Stainless Steel
- Cylinder
- 1-1/8 in to 1-1/2 in
- Rating
- 5 A at 30 VDC
- Series
- Parts/Accessories
- Function
- Keyswitch
Description
653 Keyswitch DPDT Clockwise Maintained
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.