Shop SIEMENS

Module

  • Mfr # 6SL3210-1PE24-5UL0
  • Zoro # G709016811

product price: 
$
4,862.99
/ea
Free Shipping & Returns

Key Features

Depth
237 millimetre
Width
200 mm
Height
472 millimetre
Max. output frequency
550 hertz
max. mains voltage
480 volt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6SL3210-1PE24-5UL0
Zoro #
G709016811
UPC #
-
Country of Origin
Germany

Dimensions

Depth
237 millimetre
Width
200 mm
Height
472 millimetre

Details

Max. output frequency
550 hertz
max. mains voltage
480 volt
Input phase number
3
description of product type
PM240-2
Brake chopper integrated
Yes
Power loss, static, current-independent [Pls]
27 watt
Output phases, number of
3
Protection type IP
IP20
Rated output current
45 ampere
max. output power with square load at rated output voltage
22 kilowatt
Design of frequency changer
U converter
Use in the industrial area permissible
No
Min. network voltage
380 volt
Relative symmetric mains voltage tolerance
10 percent
Relative symmetric mains frequency tolerance
5 percent
max. output power with linear load and rated output voltage
19 kilowatt
Rated output voltage
400 volt

Description

SINAMICS G120 POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 18.5KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 22kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 472 X 200 X 237 HXWXD, FSD PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.