String Trimmer

  • Mfr # DCST925M1
  • Zoro # G709231979
product price: 
$
193.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fuel Type
Battery
Includes
0.080 in Line Prewound in Spool
Cutting Width
13 in
Engine Displacement
Not Gas Powered
Battery Amperage
4.0Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCST925M1
Zoro #
G709231979
UPC #
885911618304
Country of Origin
China

Dimensions

Cutting Width
13 in
Line Diameter
0.08 in
Shaft Length
38 in

Details

Item
Battery-Powered String Trimmer Kit
Fuel Type
Battery
Includes
0.080 in Line Prewound in Spool
Engine Displacement
Not Gas Powered
Battery Amperage
4.0Ah
Battery Voltage
20V DC
Included Charger
Yes
Fuel Tank Capacity
Not Gas Powered
Charge Time
60 min
Line Advance
Bump
Shaft Type
Straight
Quick Snap Spool Replacement
Yes
Bare Tool/Battery Included
Battery Included
Speed Settings
Variable
Tool Weight
11.5 lb
Motor Type
Brushed
Tool Series
20V MAX Series
Power Source
Cordless
Attachment System Compatible
Not Capable
Battery Capacity
4.0 Ah
Number of Batteries to Operate
1
Voltage
20 V
Anti-Vibration Handle
No
Battery Platform
20V MAX
Number of Chargers Included
1
Number of Batteries Included
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The 20V MAX* Cordless String Trimmer features a gear drive transmission design for amplified torque when powering through overgrowth. Our Cordless String Trimmer provides 13" of swath with a 0.080" line. The variable speed trigger offers control, performance and runtime management. This cordless string trimmer is part of the 20V MAX* battery system and utilizes the same batteries and chargers as your 20V MAX* cordless power tools and equipment.


  • • 13" cutting swath with 0.080" line

  • • Gear drive transmission design that powers through overgrowth

  • • Variable trigger with high/low speed control for added power or extended runtime

Designed for:


  • • Grass Trimming

  • • (1) DCST925 String trimmer

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Lightweight, ergonomic and balanced design will help you move freely

  • • Part of the 20V MAX* system of tools

Restrictions

Hazardous material

Ratings & reviews