
Kayak Storage Rack, Indoor & Outdoor Freestanding Storage for 6 Kayak
Mfr # RAXFSKR6
Zoro # G710112946
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Width
55 in
Length
81 in
Depth
47 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RAXFSKR6
Zoro #
G710112946
UPC #
843812158190
Country of Origin
China
Dimensions
Width
55 in
Length
81 in
Depth
47 in
Details
Color
Black
Material
Steel
For Use With
Kayaks
Mounting Type
Freestanding
Description
RaxGo Kayak Storage Rack: Keep your kayaks safe and organized! Keep calm and paddle on with the Deluxe Freestanding 6-Kayak rack for garage or for outdoor storage. Designed to hold two large kayaks, and more this standalone kayak racks system saves space in your garage while safely organizing your gear. Lower and upper racks feature padded cushion sleeves to prevent scratches to the kayaks surface. The kayak garage rack dual tripod base is constructed of heavy duty steel. Add a RaxGo Freestanding 4-Kayak Storage Racks for outside to your cart today!
- •The frame's durable, solid steel construction offers improved support for your kayaks.
- •This kayak holder is able to support up to 500 lbs. and securely holds 6 kayaks or similar equipment.
- •You can configure the adjustable arms on this rack to fit most kayak designs.
- •The arms' soft support foam supports guard against scratches and movement of your kayaks.
- •Packing an extra-sturdy design with a wide base for additional stability.
- •The level adjustable feet with rubber coating provide additional floor grip for multiple surfaces.
- •The rounded anti-scratch bolts help prevent any damage done to your gear.
- •The sturdy freestanding design means no more wall mounting or hanging from ceiling.
- •Powder-coated stainless steel storage system is lightweight to handle but super tough.
- •Perfect for outdoor or indoor or storage in garage, storeroom, boathouse, dock house or deck.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.