Shop WAKEMAN

Garage Shelving Wall Organizer - Storage Rack for Sports Equipment or Yard Tools by Rad Sportz

  • Mfr # 83-GS1000
  • Zoro # G614005931

product price: 
$
50.99
/ea

Key Features

Color
Black
Depth
3.75 in
Material
Metal
Width
9 in
Length
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
83-GS1000
Zoro #
G614005931
UPC #
197315109310
Country of Origin
China
Color
Black
Material
Metal

Description

Optimize your garage shelving and free-up floor space with the Garage Wall Organizer by Rad Sportz. This heavy-duty tool organizer wall mount has 6 sturdy double garage hooks that can be used to store shovels and other yard tools, as well as folding chairs, strollers, power tools, or sporting equipment. Constructed of steel metal that is powder-coated to resist rust or scratching, this multi-purpose tool storage solution has a weight capacity of 265-pounds and comes with all the necessary mounting hardware. IMPORTANT: Rad Sportz is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Rad Sportz and ONLY Garage Organizers and Storage by Rad Sportz are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Rad Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Free-up floor space and optimize organization with this easy to assemble garage storage solution
  • •This rack shelf has 6 sturdy double hooks that can be used to store heavy garden tools, folding chairs, strollers, or sports equipment like bats or skis
  • •The two-pronged hooks can be snapped onto any part of the base for adjustable spacing to suit your individual storage needs
  • •This wall organizer has a total weight capacity of 265-pounds and is constructed from steel metal that is coated to resist rust or scratches
  • •This garage organization rack comes with all of the hardware required to securely mount it, including quality metal screws and sturdy wall anchors
  • •Materials: Anti-Rust Scratch-Resistant Heavy-Duty Steel Metal
  • •Dimensions: Overall - (L) 48 x (W) 9 x (H) 3.75-inches; Hooks - (L) 8.7-inches; Space Between Double Hooks - 2.5-inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.