Shop CHERRY
See all product information
Create Account
Multi-Device compact keyboard with three Bluetooth Channels.Color -Cherry Blossom
- Mfr # JK-7100US-19
- Zoro # G716426290
product price:Â
$
59.99
/ea
Key Features
Color
Brown
Mounting
Compact
Keyboard/Keypad Width
11.61 in
Hot Keys
Windows Key
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JK-7100US-19
- Zoro #
- G716426290
- UPC #
- 840184000000
- Country of Origin
- China
- Item
- Keyboard
- Color
- Brown
- Mounting
- Compact
- Hot Keys
- Windows Key
- Power Source
- Battery
- Battery Included
- Yes
- Includes
- KW 7100 Keyboard 2 x AAA Battery Manual Pouch
- Compatible Devices
- Smartphone, Tablet, Notebook
- Bluetooth Version
- 5.1
- Platform Supported
- PC
- Operating System Compatibility
- Windows 7
- Keyboard/Keypad Connectivity Technology
- Wireless
- Keyboard/Keypad Features
- LED Indicator, Battery Indicator, Adjustable Feet, Slim, Adjustable Height, Multi-host Support
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Keyboard/Keypad Wireless Operating Distance
- 33 ft
- Keyswitch Technology
- Scissors
- Number of Batteries Supported
- 2
Dimensions
- Keyboard/Keypad Width
- 11.61 in
- Battery Size Supported
- AAA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.