ORP Meter, LCD
- Mfr # 9531100
- Zoro # G721908118
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Power Source
AAA Batteries
Operating Temperature - Maximum
50 Degrees C
Temperature Compensation
Manual
Manufacturer Warranty Length
12 mo
Oxidation-Reduction Potential - Maximum
+999 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9531100
- Zoro #
- G721908118
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 12 mo
- Fits Chest Size
- Calibration
Details
- Power Source
- AAA Batteries
- Operating Temperature - Maximum
- 50 Degrees C
- Temperature Compensation
- Manual
- Oxidation-Reduction Potential - Maximum
- +999 mV
- Includes
- (4) AAA Batteries, Lanyard, Tester
- Operating Temperature - Minimum
- 0 Degrees C
- Number of Batteries
- 4
- Testing Parameter Type
- ORP
- Oxidation-Reduction Potential - Minimum
- -999 mV
- Product Type
- ORP Meter
- Features
- Calibration
- Calibration Type
- 1 Point
- Item
- ORP Meter
- Series
- Pocket Pro
- Display Type
- LCD
- ORP Accuracy
- +/-2 mV
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
ORP Meters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.