Water Testing Equipment/Meters, 10 1/8" H
- Mfr # AP0016.AT1102
- Zoro # G823356206
product price:Â
$
3,417.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
TitraLab AT1000
Compatible Brand
Hach
Compatible Manufacturer Part Number
AT1102, AT1112, AT1122, AT1222
Overall Height
10 1/8 in
Overall Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP0016.AT1102
- Zoro #
- G823356206
- UPC #
- -
- Country of Origin
- France
- Compatible Series
- TitraLab AT1000
- Compatible Brand
- Hach
- Compatible Manufacturer Part Number
- AT1102, AT1112, AT1122, AT1222
- Product Type
- Titration Application Pack
- Item
- Water Testing Equipment & Meters
- Test Parameters
- Total Base Number
- Includes
- 1 L Glass Bottle, Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
- Series
- AT1000
Dimensions
- Overall Height
- 10 1/8 in
- Overall Depth
- 20 in
- Overall Width
- 10 in
Description
Water Testing Equipment/Meters,10 1/8" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.