Zero Oxygen Solution, White, Liquid
- Mfr # 30059257
- Zoro # G722732316
product price:Â
$
39.79
/ea
Key Features
Container Material
Plastic
Container Type
Bottle
Form
Powder
Compatible Manufacturer Model Number
DO Electrode, STDO11, DO Electrode, STDO21, 1m Cable, DO Electrode, STDO21, 5m Cable, DO Meter, ST300D-B, DO Meter, ST300D-G, DO Meter, ST300D, DO Meter, ST400D, DO Meter, ST400D-B, DO Meter, ST400D-G
CAS Number
7757-83-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30059257
- Zoro #
- G722732316
- UPC #
- -
- Country of Origin
- China
Details
- Container Material
- Plastic
- Container Type
- Bottle
- Form
- Powder
- Compatible Manufacturer Model Number
- DO Electrode, STDO11, DO Electrode, STDO21, 1m Cable, DO Electrode, STDO21, 5m Cable, DO Meter, ST300D-B, DO Meter, ST300D-G, DO Meter, ST300D, DO Meter, ST400D, DO Meter, ST400D-B, DO Meter, ST400D-G
- CAS Number
- 7757-83-7
- Item
- Zero Oxygen Solution
- Quantity
- 1
- Product Type
- Zero Oxygen Starter
- Shelf Life
- 12 mo
- Color
- White to Off-White
- Compatible Product Type
- DO Electrode, STDO11, DO Electrode, STDO21, 1m Cable, DO Electrode, STDO21, 5m Cable, DO Meter, ST300D-B, DO Meter, ST300D-G, DO Meter, ST300D, DO Meter, ST400D, DO Meter, ST400D-B, DO Meter, ST400D-G
- Application
- Buffer for DO
- Storage Temperature
- Room Temperature
- Wire Color
- White to Off-White
Description
Zero Oxygen Solution, Concentration Not Applicable, CAS Number 7757-83-7, Molecular Weight Not Applicable, Chemical Formula Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Reagent, Calibration Certificate Not Applicable, Shelf Life 12 mo, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.